Buy more than* S$200* and get FREE SHIPPING

  • Ball Point Pen + Mechanical Pencil, "SHARBO SK SHARBO +1"

Ball Point Pen + Mechanical Pencil, "SHARBO SK SHARBO +1" SB5-W

4.14 (7)
Item.#
00664255
Mfr.#
SB5-W
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mechanism
Rotary system (clip)
Core Diameter (mm)
0.5 (mechanical pencil)
Overall Length (mm)
140.2
Color (Body)
White
Ink Color
Black, red (ball-point pen)
Description 2
Rotary system with clip which, by being turned either left or right, allows a mechnical pencil and black and red ballpoint pens to be used.
Maximum Diameter (phi mm)
11.8
Weight (g)
14.3
Compatible
Replacement eraser : G
Ball Tip Diameter(mm)
0.7 (ball-point pen)
Refill
Oil-based pen refill: SK-0.7 core Mechnical pencil lead: Drafix 0.5mm lead
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
Provision to employees for office work.
4
From Japan
On 2018-03-17 13:34:36
The price range is satisfactory enough, but it is more durable even if it is a bit high, but it can be patronized long. I would like to consider writing instruments of a price range that is inexpensive and inexpensive to distribute to employees, but a little higher price.
This review is about item#664221.
General document preparation work
4
From Japan
On 2016-08-20 20:49:10
Those that had been in use for more than ten years have appeared in fluff stones. Sharbo has a presence that is indispensable.
This review is about item#664221.
General Secretary
5
From Japan
On 2015-08-13 15:17:17
I have been using it for a long time. It is very convenient to use black and red ballpoint pens as necessary. I like the price reasonably and I like it.
This review is about item#00664221.
Write comment memos
5
From Japan
On 2014-10-14 09:33:48
I still love Sherbo from there. The main uses a mechanical pen. Use a ballpoint pen if necessary. Structurally, it is fragile, but the price is cheap, so it is saved.
This review is about item#00664221.
Clerical work
5
From Japan
On 2013-09-17 13:23:41
I have been using it for many years. It's easy to write and easy to use.
This review is about item#00664246.
work
5
From Japan
On 2013-06-11 14:33:10
Compared with other similar features, the main body is compact and slim, operability is also very easy to use for me and I have patronized for years. I have several bottles, but never once broke down. As expected, when using it for 5 years, the hole where the shaft comes out will be scraped and spread, and when you write the letter you will be glazed, but ... (lol) I think that it is a very good product.
This review is about item#00664246.
I used it for ordinary office work.
1
From Japan
On 2007-12-19 09:15:56
I broke down before I used it for a week. I will never buy it.
This review is about item#00664255.