|
Multi Functional Pen, "SK SHARBO CARE +1" SBCR1
- Item.#
- 00664273
- Mfr.#
- SBCR1
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Green Purchasing Law
- Compatible
- Refill
- Oil-based pen refill: SK-0.7 core Mechnical pencil lead: Drafix 0.5mm lead
- Ink Color
- Black / Red
- Maximum Diameter (phi mm)
- 11.8
- Ecomark Certification Number
- 00118149
- Overall Length (mm)
- 140.2
- Compatible
- Replacement eraser : G
- Color (Body)
- Transparent
- Ball Tip Diameter(mm)
- 0.7
- Mechanism
- Rotary system (clip)
- Core Diameter (mm)
- 0.5
- Weight (g)
- 14.3
- Material
- Axis: Recycled resin
- Specification
- Product compliable with Act on Promoting Green Purchasing
|
Customers Who Viewed This Item Also Viewed
Customers Who Bought This Item Also Bought