Buy more than* S$200* and get FREE SHIPPING

  • TEPRA Tape Labels
  • TEPRA Tape Labels
  • TEPRA Tape Labels
  • TEPRA Tape Labels

TEPRA Tape Labels SC12D

5.00 (2)
Item.#
00664316
Mfr.#
SC12D
Package Qty.
1Roll
Ship pack of
1
11.23 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Character
Black text on orange
Tape Width (mm)
12
Length (m)
8
TRUSCO Part Number
385-9061
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
It was purchased in order to create an expanded label to stick to the window glass of the store.
5
From Japan
On 2015-08-24 22:14:36
Hand to create a POP in the "big print" in Tepura, we created a label for the enlarged character four bonded, although there is the possibility of such faded over the long term view, easily create great looking well I was satisfied.
This review is about item#10759533.
Used for file spine cover
5
From Japan
On 2013-04-22 15:53:28
Because it is a conspicuous color, I am using it for the headline of document relation etc that I want to make it stand out. Because black is more conspicuous than red, Orange is easier to see.
This review is about item#00664316.