Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Label Cartridge, TEPRA PRO Tape Strong Adhesive Label Pastel Color, Green Label Black Character
  • Label Cartridge, TEPRA PRO Tape Strong Adhesive Label Pastel Color, Green Label Black Character
  • Label Cartridge, TEPRA PRO Tape Strong Adhesive Label Pastel Color, Green Label Black Character
  • Label Cartridge, TEPRA PRO Tape Strong Adhesive Label Pastel Color, Green Label Black Character

Label Cartridge, TEPRA PRO Tape Strong Adhesive Label Pastel Color, Green Label Black Character SC12G

4.43 (7)
Item.#
00664325
Mfr.#
SC12G
Package Qty.
1Roll
Ship pack of
1
11.23 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (m)
8
Character
Black text on Green
Tape Width (mm)
12
TRUSCO Part Number
005-1616
Customer Reviews
5 star 4
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
Tepura tape
3
From Japan
On 2017-03-24 18:23:55
There is no problem. In addition, it purchases if necessary.
This review is about item#664325.
Use in construction blackboard
4
From Japan
On 2016-12-26 16:40:50
I use to work blackboard. Print a construction name in green blackboard uses. White characters tried to green, but not out very clearly the character in the photograph, was the label of the black characters on a green.
This review is about item#664325.
Filing
4
From Japan
On 2016-08-25 16:20:52
Standard items that may and Iwazu. Handy because this size is not in the vicinity of home improvement.
This review is about item#664675.
File organizing
5
From Japan
On 2015-09-10 09:42:44
Also in the tape of the same Jim King, we need very cheap to buy here. Originally, it is the buying at the time of the special discount commodity therefore costly.
This review is about item#00664483.
Office job
5
From Japan
On 2015-06-29 22:44:12
This color is not placed close to the hardware store.
This review is about item#00664325.
Labeling CD case
5
From Japan
On 2015-03-09 17:39:38
Labeling CD case is not only this. Create a label in a different color, such as movies recorded on Blu-ray in the genre, was attached to the case, it has been kept on the shelf.
This review is about item#06166316.
Commodity display and part number display
5
From Japan
On 2012-04-05 17:19:48
Prices, cheap about 15% compared to the local grocery store, a feeling of use is also no problem, we plan to purchase in the future.
This review is about item#00664325.