Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Label Cartridge, TEPRA PRO Tape Strong Adhesive Label Pastel Color, Purple Label Black Character
  • Label Cartridge, TEPRA PRO Tape Strong Adhesive Label Pastel Color, Purple Label Black Character
  • Label Cartridge, TEPRA PRO Tape Strong Adhesive Label Pastel Color, Purple Label Black Character
  • Label Cartridge, TEPRA PRO Tape Strong Adhesive Label Pastel Color, Purple Label Black Character

Label Cartridge, TEPRA PRO Tape Strong Adhesive Label Pastel Color, Purple Label Black Character SC12V

5.00 (1)
Item.#
00664404
Mfr.#
SC12V
Package Qty.
1Roll
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (m)
8
Character
Black text on purple
Tape Width (mm)
12
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For office use
5
From Japan
On 2015-06-08 11:33:31
Even compared to a nearby home center, it is cheap.
This review is about item#00664404.