Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • TEPRA Tape Labels
  • TEPRA Tape Labels
  • TEPRA Tape Labels
  • TEPRA Tape Labels

TEPRA Tape Labels SC12Y

4.44 (18)
Item.#
00664413
Mfr.#
SC12Y
Package Qty.
1Roll
Ship pack of
1
11.23 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (m)
8
Character
Black text on yellow
Tape Width (mm)
12
TRUSCO Part Number
005-1659
Customer Reviews
5 star 13
4 star 0
3 star 5
2 star 0
1 star 0
Review Rating: 4.44
18 Customer Reviews
The reviews are automatic translation.
Tepura tape
3
From Japan
On 2017-03-24 18:25:09
There is no problem. In addition, it purchases if necessary.
This review is about item#664413.
The numbering of the items
5
From Japan
On 2017-02-27 16:05:06
In black letters on a yellow background, looks very clearly, will be more than I thought of the can, I'm very satisfied. However, a feature of Tepura, with automatic, is not even able to print continuously dozens sheets, is very troublesome. Please give me the improvement.
This review is about item#664851.
Maintenance of machinery
3
From Japan
On 2017-01-05 14:52:18
Since the manufacturer product quality is good. There is a problem with the price of the set. Five set towards the single item buying from eco pack is strange is that the price is cheap.
This review is about item#664571.
Patient registration card
5
From Japan
On 2016-09-01 10:05:51
I use to mark the visit of the examination tickets. So easy to peel, and are used replacement many times.
This review is about item#664571.
File Title Other
3
From Japan
On 2016-05-23 16:15:31
But I may if cheaper price? For example, Toka get the benefits in the case return you have finished work!
This review is about item#00664413.
For company work
5
From Japan
On 2016-03-01 15:43:19
expensive
This review is about item#00664413.
History other machinery
3
From Japan
On 2015-10-30 17:21:34
I want you to think of garbage, is useless if not from dropping oil, also peeling is a bad material in the parts cleaner adhesion is bad that comes with garbage
This review is about item#00664413.
Parts shelf of names and documents name
5
From Japan
On 2015-03-13 15:58:26
Than off tape without when necessary, also bought in a cumbersome and so always Monotarou's going to buy the hardware store. Price is cheaper than hardware store, we do not sell a wide tape width.
This review is about item#00664571.
School Preparation of children
5
From Japan
On 2015-02-26 21:33:57
I thought things cheaper, is happy to be delivered at hand.
This review is about item#00664413.
Normally it uses in a businesslike way.
5
From Japan
On 2013-12-09 13:12:44
Is a price that can compete with leading stationery mail order site. Quality is no problem.
This review is about item#00664413.