Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • TEPRA Tape Labels
  • TEPRA Tape Labels
  • TEPRA Tape Labels
  • TEPRA Tape Labels

TEPRA Tape Labels SC18B

4.38 (8)
Item.#
00664456
Mfr.#
SC18B
Package Qty.
1Roll
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (m)
8
TRUSCO Part Number
005-1586
Character
Black text on blue
Tape Width (mm)
18
Customer Reviews
5 star 5
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.38
8 Customer Reviews
The reviews are automatic translation.
Menu display
5
From Japan
On 2018-05-14 16:41:04
I always use it. Although it is a menu display etc. of the store, we use it as usual as usual. Also, I think that I will place an order if it goes away.
This review is about item#664711.
Tepra tape
3
From Japan
On 2017-03-24 18:24:34
There is no problem. In addition, I will purchase it if necessary.
This review is about item#664291.
Labeling CD case
5
From Japan
On 2015-03-09 17:41:34
This is the label creation of the CD case. We created labels by color coding movies etc. recorded on Blu - ray by genre, paste them on the case, then keep them on the shelf.
This review is about item#00293974.
Preparation for child's admission
5
From Japan
On 2015-02-26 21:33:14
The thing I thought was cheap, and I am satisfied that it was delivered to hand.
This review is about item#00664291.
Put a name in the machine etc.
3
From Japan
On 2014-05-29 13:31:55
It was easy to use.
This review is about item#00664711.
It saves you the trouble of going to buy
5
From Japan
On 2014-04-30 14:20:12
It is a thing that I always use, so I do not feel uncomfortable.
This review is about item#00664772.
Label making
4
From Japan
On 2014-03-14 14:28:08
Since it is a maker item, I am purchasing with confidence. Because it is a product you often use, it will be helpful if you are worth more.
This review is about item#00664291.
Various display
5
From Japan
On 2012-01-31 13:24:57
I think that it is very cheap. It arrived soon and it was saved.
This review is about item#00664291.