Buy more than* S$200* and get FREE SHIPPING

  • TEPRA Tape Labels
  • TEPRA Tape Labels
  • TEPRA Tape Labels
  • TEPRA Tape Labels

TEPRA Tape Labels SC18D

5.00 (2)
Item.#
00664474
Mfr.#
SC18D
Package Qty.
1Roll
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Character
Black text on orange
Tape Width (mm)
18
Length (m)
8
TRUSCO Part Number
385-9088
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
I bought it to create an enlarged label to paste on the window glass of the store.
5
From Japan
On 2015-08-24 22:14:36
I made a POP with a tepla on hand and created a POP, I made 4 labels and made a label of enlarged characters, but in the long term it is possible to fade, but it is easy to make it looking good I was satisfied.
This review is about item#10759533.
Used for file spine cover
5
From Japan
On 2013-04-22 15:53:28
Because it is a conspicuous color, I am using it for the headline of document relation etc that I want to make it stand out. Because black is more conspicuous than red, Orange is easier to see.
This review is about item#00664316.