Buy more than* S$200* and get FREE SHIPPING

  • Label Cartridge, TEPRA PRO Tape Strong Adhesive Label Pastel Color, Green Label Black Character
  • Label Cartridge, TEPRA PRO Tape Strong Adhesive Label Pastel Color, Green Label Black Character
  • Label Cartridge, TEPRA PRO Tape Strong Adhesive Label Pastel Color, Green Label Black Character
  • Label Cartridge, TEPRA PRO Tape Strong Adhesive Label Pastel Color, Green Label Black Character

Label Cartridge, TEPRA PRO Tape Strong Adhesive Label Pastel Color, Green Label Black Character SC18G

4.43 (7)
Item.#
00664483
Mfr.#
SC18G
Package Qty.
1Roll
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (m)
8
Tape Width (mm)
18
TRUSCO Part Number
005-1624
Character
Black text on Green
Customer Reviews
5 star 4
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
Tepra tape
3
From Japan
On 2017-03-24 18:23:55
There is no problem. In addition, I will purchase it if necessary.
This review is about item#664325.
Used for construction blackboard
4
From Japan
On 2016-12-26 16:40:50
I use it for construction blackboard. I use the construction name printed on a green blackboard. I also tried white characters on green, but the photos did not show much clearer characters and I labeled them green with black letters.
This review is about item#664325.
Document arrangement
4
From Japan
On 2016-08-25 16:20:52
It is a staple product that has come true. It is useful because there is no size in the nearby home center.
This review is about item#664675.
File organization
5
From Japan
On 2015-09-10 09:42:44
Even with the same King Jim tape, it is very cheap to purchase it here. Since it is originally expensive commodity, it is bulk buying at the time of special discount.
This review is about item#00664483.
Clerical work
5
From Japan
On 2015-06-29 22:44:12
This color is not placed in a nearby home center.
This review is about item#00664325.
Labeling CD case
5
From Japan
On 2015-03-09 17:39:38
This is the label creation of the CD case. We created labels by color coding movies etc. recorded on Blu - ray by genre, paste them on the case, then keep them on the shelf.
This review is about item#06166316.
Product display / product number display
5
From Japan
On 2012-04-05 17:19:48
The price is about 15% cheaper than the local grocery store, the feeling of use is no problem, and we plan to purchase it in the future.
This review is about item#00664325.