TEPRA Tape Labels SC18KZ
(4)
Item.#
00664526
Mfr.#
SC18KZ
Package Qty.
1Roll
Ship pack of
1
Item Feature
Character
Gold text on black
Tape Width (mm)
18
Length (m)
8
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
3
4 star
0
3 star
1
2 star
0
1 star
0
Review Rating:
4 Customer Reviews
The reviews are automatic translation.
During article management
From Japan
On 2017-09-22 15:32:15
Besides being able to purchase at a low price, it was extremely saved by quick delivery.
To books and fixtures
From Japan
On 2017-07-17 20:38:26
The gold letters on the black ground are cool.
I like it very much.
To make a name
From Japan
On 2015-09-21 10:58:00
Normal
Nameplate
From Japan
On 2014-05-16 14:11:43
I also bought the Tepler body with "Monotaro". At that time there was no stock, so I bought it this time. The gold letters on the surplus are very good-looking, I think that this type is good except for special places.
Customers Who Bought This Item Also Bought
Top