Buy more than* S$200* and get FREE SHIPPING

  • TEPRA Tape Labels
  • TEPRA Tape Labels
  • TEPRA Tape Labels
  • TEPRA Tape Labels

TEPRA Tape Labels SC18P

4.33 (6)
Item.#
00664535
Mfr.#
SC18P
Package Qty.
1Roll
Ship pack of
1
14.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Length (m)
8
TRUSCO Part Number
385-9096
Character
Black text on pink
Tape Width (mm)
18
Customer Reviews
5 star 4
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
cable
5
From Japan
On 2017-06-04 19:59:57
It is a classic item that you can use with confidence. Quality is also no problem.
This review is about item#293983.
Tepra tape
3
From Japan
On 2017-03-24 18:24:13
There is no problem. In addition, I will purchase it if necessary.
This review is about item#664377.
name
3
From Japan
On 2015-09-21 10:59:07
Well
This review is about item#00293983.
Clerical work
5
From Japan
On 2015-06-29 22:42:34
There is no color in the nearby home center. The price is also cheap.
This review is about item#00664377.
Name pasting, product classification
5
From Japan
On 2014-11-25 10:13:20
I am using it.
This review is about item#00664377.
File title attachment and equipment management etc.
5
From Japan
On 2014-03-22 08:52:27
Always, it was only safe colors such as white and yellow and blue, green, but this time for the first time pink purchase. I am satisfied with a very pretty shade. Also useful for color coding file names.
This review is about item#00664377.