Buy more than* S$200* and get FREE SHIPPING

  • TEPRA Tape Labels
  • TEPRA Tape Labels
  • TEPRA Tape Labels
  • TEPRA Tape Labels

TEPRA Tape Labels SC18Y

4.50 (16)
Item.#
00664571
Mfr.#
SC18Y
Package Qty.
1Roll
Ship pack of
1
15.35 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Length (m)
8
Character
Black text on yellow
Tape Width (mm)
18
TRUSCO Part Number
005-1667
Customer Reviews
5 star 12
4 star 0
3 star 4
2 star 0
1 star 0
Review Rating: 4.50
16 Customer Reviews
The reviews are automatic translation.
Maintenance of machinery
3
From Japan
On 2017-01-05 14:52:18
Since the manufacturer product quality is good. There is a problem with the price of the set. Five set towards the single item buying from eco pack is strange is that the price is cheap.
This review is about item#664571.
Patient registration card
5
From Japan
On 2016-09-01 10:05:51
I use to mark the visit of the examination tickets. So easy to peel, and are used replacement many times.
This review is about item#664571.
File Title Other
3
From Japan
On 2016-05-23 16:15:31
But I may if cheaper price? For example, Toka get the benefits in the case return you have finished work!
This review is about item#00664413.
For company work
5
From Japan
On 2016-03-01 15:43:19
expensive
This review is about item#00664413.
History other machinery
3
From Japan
On 2015-10-30 17:21:34
I want you to think of garbage, is useless if not from dropping oil, also peeling is a bad material in the parts cleaner adhesion is bad that comes with garbage
This review is about item#00664413.
Parts shelf of names and documents name
5
From Japan
On 2015-03-13 15:58:26
Than off tape without when necessary, also bought in a cumbersome and so always Monotarou's going to buy the hardware store. Price is cheaper than hardware store, we do not sell a wide tape width.
This review is about item#00664571.
School Preparation of children
5
From Japan
On 2015-02-26 21:33:57
I thought things cheaper, is happy to be delivered at hand.
This review is about item#00664413.
Normally it uses in a businesslike way.
5
From Japan
On 2013-12-09 13:12:44
Is a price that can compete with leading stationery mail order site. Quality is no problem.
This review is about item#00664413.
For display calibration time of testing equipment
5
From Japan
On 2013-11-15 13:11:47
There is a variety of colors, but as it can identified by color It may have more long tape
This review is about item#00664413.
To any display object
5
From Japan
On 2013-05-30 14:40:24
Machinery of No and product names, have been used in any place with a label precautions name. Feeling of use and 24 frequency is often used but never stated 18 commodity of five or ten or box unit I think that it is easy to buy and there. Happy and incidentally become cheap Summary Price
This review is about item#00664641.