Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Label Cartridge, TEPRA PRO Tape Strong Adhesive Label Pastel Color, Yellow Label Black Character
  • Label Cartridge, TEPRA PRO Tape Strong Adhesive Label Pastel Color, Yellow Label Black Character
  • Label Cartridge, TEPRA PRO Tape Strong Adhesive Label Pastel Color, Yellow Label Black Character
  • Label Cartridge, TEPRA PRO Tape Strong Adhesive Label Pastel Color, Yellow Label Black Character

Label Cartridge, TEPRA PRO Tape Strong Adhesive Label Pastel Color, Yellow Label Black Character SC18YR

5.00 (1)
Item.#
00664587
Mfr.#
SC18YR
Package Qty.
1Roll
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (m)
8
Character
Red text on yellow
Tape Width (mm)
18
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
On-site display
5
From Japan
On 2016-11-30 11:31:38
Peeling is difficult, but it seems to be a problem of familiarity. I am satisfied as a performance.
This review is about item#664587.