Buy more than* S$200* and get FREE SHIPPING

  • Tepra Pro Tape Strong Adhesion Label, In Blue And Black Letters
  • Tepra Pro Tape Strong Adhesion Label, In Blue And Black Letters
  • Tepra Pro Tape Strong Adhesion Label, In Blue And Black Letters
  • Tepra Pro Tape Strong Adhesion Label, In Blue And Black Letters

Tepra Pro Tape Strong Adhesion Label, In Blue And Black Letters SC18YW

4.00 (7)
Item.#
00664596
Mfr.#
SC18YW
Package Qty.
1Roll
Ship pack of
1
18.26 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Character
Black text on yellow
Tape Width (mm)
18
Length (m)
8
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 4.00
7 Customer Reviews
The reviews are automatic translation.
Titles and the like of the file spine
5
From Japan
On 2016-12-05 12:15:22
Also in the IT spread era, such customized equipment, good for our elderly
This review is about item#34853953.
Fill in the patient's name
5
From Japan
On 2016-03-08 08:36:38
Printing is beautiful. Not or peeling be disinfected placed in an autoclave.
This review is about item#00664867.
name
3
From Japan
On 2015-09-21 10:59:41
Normal
This review is about item#00664431.
Used for name tags and tools.
5
From Japan
On 2015-05-26 16:40:14
Was good
This review is about item#00664431.
Pencil case, cutter knife, etc.
1
From Japan
On 2015-02-15 17:50:26
It is the worst if you try using it although it was deceived in the skeleton called strong adhesion and ordered. I was doubtful that ordinary tapes would be warped rather than sticky.
This review is about item#00664596.
On work
4
From Japan
On 2014-04-11 13:09:55
I think that it is better to have various colors.
This review is about item#00664431.
File spine
5
From Japan
On 2012-02-22 18:38:30
Again Tepra products can be used safely
This review is about item#00664867.