Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • TEPRA Tape Labels
  • TEPRA Tape Labels
  • TEPRA Tape Labels
  • TEPRA Tape Labels

TEPRA Tape Labels SC24KZ

4.60 (5)
Item.#
00664623
Mfr.#
SC24KZ
Package Qty.
1Roll
Ship pack of
1
14.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Character
Gold text on black
Tape Width (mm)
24
Length (m)
8
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Important accent label of membership card
5
From Japan
On 2018-04-25 17:07:32
It is luxurious with gold in black. The card accentuates more than you can imagine, you can distinguish it from other cards.
This review is about item#664824.
During article management
5
From Japan
On 2017-09-22 15:32:15
Besides being able to purchase at a low price, it was extremely saved by quick delivery.
This review is about item#664361.
To books and fixtures
5
From Japan
On 2017-07-17 20:38:26
The gold letters on the black ground are cool. I like it very much.
This review is about item#664361.
To make a name
3
From Japan
On 2015-09-21 10:58:00
Normal
This review is about item#00664361.
Nameplate
5
From Japan
On 2014-05-16 14:11:43
I also bought the Tepler body with "Monotaro". At that time there was no stock, so I bought it this time. The gold letters on the surplus are very good-looking, I think that this type is good except for special places.
This review is about item#00664824.