Buy more than* S$200* and get FREE SHIPPING

  • TEPRA Tape Labels
  • TEPRA Tape Labels
  • TEPRA Tape Labels
  • TEPRA Tape Labels

TEPRA Tape Labels SC24R

4.25 (4)
Item.#
00664632
Mfr.#
SC24R
Package Qty.
1Roll
Ship pack of
1
15.47 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Length (m)
8
Character
Black text on red
Tape Width (mm)
24
TRUSCO Part Number
005-1713
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Various types of display
5
From Japan
On 2016-12-16 08:39:28
Because even the same goods purchased by other companies, and to use the 10% OFF, and can be purchased at low cost, it will be cost reduction.
This review is about item#00664544.
For note
4
From Japan
On 2016-08-25 16:21:53
Standard items that may and Iwazu. Handy because this size is not placed close to the hardware store.
This review is about item#664684.
Display other products
3
From Japan
On 2012-08-03 12:51:12
There is no any problem with the specifications. However, although I am an outer box when you purchase five to store Also order in five units shame in or was falling apart. We want to provide a case each order field, such as get and send each outer box.
This review is about item#00664544.
Bulletin
5
From Japan
On 2012-06-20 14:07:15
Until now, it was bought in a different mail order, I bought more here because cheap. There is no quality problem.
This review is about item#00664386.