Buy more than* S$200* and get FREE SHIPPING

  • TEPRA Tape Labels
  • TEPRA Tape Labels
  • TEPRA Tape Labels
  • TEPRA Tape Labels

TEPRA Tape Labels SC36R

4.25 (4)
Item.#
00664684
Mfr.#
SC36R
Package Qty.
1Roll
Ship pack of
1
22.62 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (m)
8
Character
Black text on red
Tape Width (mm)
36
TRUSCO Part Number
304-1158
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Various types of display
5
From Japan
On 2016-12-16 08:39:28
Because even the same goods purchased by other companies, and to use the 10% OFF, and can be purchased at low cost, it will be cost reduction.
This review is about item#00664544.
For note
4
From Japan
On 2016-08-25 16:21:53
Standard items that may and Iwazu. Handy because this size is not placed close to the hardware store.
This review is about item#664684.
Product display etc.
3
From Japan
On 2012-08-03 12:51:12
There is no problem in the specification. However, although I use an outer box when I purchased 5 pieces to keep it, I am sorry that even if I order it in units of 5 pieces, it is disagreeable. I would like you to have a case for each case so that each outer box can be sent.
This review is about item#00664544.
Posting
5
From Japan
On 2012-06-20 14:07:15
Until now, I purchased it by another mail order, but I bought it because it is cheaper. There is no quality problem.
This review is about item#00664386.