Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Label Cartridge, TEPRA PRO Tape Strong Adhesive Label Pastel Color, Yellow Label Black Character
  • Label Cartridge, TEPRA PRO Tape Strong Adhesive Label Pastel Color, Yellow Label Black Character
  • Label Cartridge, TEPRA PRO Tape Strong Adhesive Label Pastel Color, Yellow Label Black Character
  • Label Cartridge, TEPRA PRO Tape Strong Adhesive Label Pastel Color, Yellow Label Black Character

Label Cartridge, TEPRA PRO Tape Strong Adhesive Label Pastel Color, Yellow Label Black Character SC36YR

5.00 (1)
Item.#
00664702
Mfr.#
SC36YR
Package Qty.
1Roll
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (m)
8
Character
The red to yellow
Tape Width (mm)
36
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
On-site display
5
From Japan
On 2016-11-30 11:31:38
Peeling is difficult, but it seems to be a problem of familiarity. I am satisfied as a performance.
This review is about item#664587.