Buy more than* S$200* and get FREE SHIPPING

  • TEPRA Tape Labels
  • TEPRA Tape Labels
  • TEPRA Tape Labels
  • TEPRA Tape Labels

TEPRA Tape Labels SC6B

4.29 (7)
Item.#
00664711
Mfr.#
SC6B
Package Qty.
1Roll
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Length (m)
8
Tape Width (mm)
6
TRUSCO Part Number
304-1115
Character
Black text on blue
Customer Reviews
5 star 4
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.29
7 Customer Reviews
The reviews are automatic translation.
Tepra tape
3
From Japan
On 2017-03-24 18:24:34
There is no problem. In addition, I will purchase it if necessary.
This review is about item#664291.
Labeling CD case
5
From Japan
On 2015-03-09 17:41:34
This is the label creation of the CD case. We created labels by color coding movies etc. recorded on Blu - ray by genre, paste them on the case, then keep them on the shelf.
This review is about item#00293974.
Preparation for child's admission
5
From Japan
On 2015-02-26 21:33:14
The thing I thought was cheap, and I am satisfied that it was delivered to hand.
This review is about item#00664291.
Put a name in the machine etc.
3
From Japan
On 2014-05-29 13:31:55
It was easy to use.
This review is about item#00664711.
It saves you the trouble of going to buy
5
From Japan
On 2014-04-30 14:20:12
It is a thing that I always use, so I do not feel uncomfortable.
This review is about item#00664772.
Label making
4
From Japan
On 2014-03-14 14:28:08
Since it is a maker item, I am purchasing with confidence. Because it is a product you often use, it will be helpful if you are worth more.
This review is about item#00664291.
Various display
5
From Japan
On 2012-01-31 13:24:57
I think that it is very cheap. It arrived soon and it was saved.
This review is about item#00664291.