Buy more than* S$200* and get FREE SHIPPING

  • TEPRA Tape Labels
  • TEPRA Tape Labels
  • TEPRA Tape Labels
  • TEPRA Tape Labels

TEPRA Tape Labels SC9B

4.29 (7)
Item.#
00664772
Mfr.#
SC9B
Package Qty.
1Roll
Ship pack of
1
11.14 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (m)
8
Tape Width (mm)
9
TRUSCO Part Number
005-1560
Character
Black text on blue
Customer Reviews
5 star 4
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.29
7 Customer Reviews
The reviews are automatic translation.
Tepura tape
3
From Japan
On 2017-03-24 18:24:34
There is no problem. In addition, it purchases if necessary.
This review is about item#664291.
Labeling CD case
5
From Japan
On 2015-03-09 17:41:34
Labeling CD case is not only this. Create a label in a different color, such as movies recorded on Blu-ray in the genre, was attached to the case, it has been kept on the shelf.
This review is about item#00293974.
School Preparation of children
5
From Japan
On 2015-02-26 21:33:14
I thought things cheaper, is happy to be delivered at hand.
This review is about item#00664291.
Put a name to the machine and the like.
3
From Japan
On 2014-05-29 13:31:55
It was easy to use.
This review is about item#00664711.
Saving you the trouble of going to buy
5
From Japan
On 2014-04-30 14:20:12
No uncomfortable thing because it uses all the time.
This review is about item#00664772.
Label created
4
From Japan
On 2014-03-14 14:28:08
Since the manufacturer goods bought with confidence. Since the frequently used items such, it will be saved that it is more value for money
This review is about item#00664291.
Various types of display
5
From Japan
On 2012-01-31 13:24:57
I think that very cheap. It soon reach was saved.
This review is about item#00664291.