Buy more than* S$200* and get FREE SHIPPING

  • TEPRA Tape Labels
  • TEPRA Tape Labels
  • TEPRA Tape Labels
  • TEPRA Tape Labels

TEPRA Tape Labels SC9KZ

4.50 (4)
Item.#
00664824
Mfr.#
SC9KZ
Package Qty.
1Roll
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Character
Gold text on black
Tape Width (mm)
9
Length (m)
8
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
During article management
5
From Japan
On 2017-09-22 15:32:15
Besides being able to purchase at a low price, it was extremely saved by quick delivery.
This review is about item#664361.
To books and fixtures
5
From Japan
On 2017-07-17 20:38:26
The gold letters on the black ground are cool. I like it very much.
This review is about item#664361.
To make a name
3
From Japan
On 2015-09-21 10:58:00
Normal
This review is about item#00664361.
Nameplate
5
From Japan
On 2014-05-16 14:11:43
I also bought the Tepler body with "Monotaro". At that time there was no stock, so I bought it this time. The gold letters on the surplus are very good-looking, I think that this type is good except for special places.
This review is about item#00664824.