Buy more than* S$200* and get FREE SHIPPING

  • Label Cartridge, TEPRA PRO Tape Strong Adhesive Label Red Label Black Character
  • Label Cartridge, TEPRA PRO Tape Strong Adhesive Label Red Label Black Character
  • Label Cartridge, TEPRA PRO Tape Strong Adhesive Label Red Label Black Character
  • Label Cartridge, TEPRA PRO Tape Strong Adhesive Label Red Label Black Character

Label Cartridge, TEPRA PRO Tape Strong Adhesive Label Red Label Black Character SC9RW

5.00 (1)
Item.#
00664842
Mfr.#
SC9RW
Package Qty.
1Roll
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (m)
8
Character
Black text on red
Tape Width (mm)
9
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Organization of our house
5
From Japan
On 2014-10-17 13:23:11
I have been using it for ages. Since stock fell, I bought it this time. It is delivered the next day of order and it is very convenient.
This review is about item#00664842.