Buy more than* S$200* and get FREE SHIPPING

  • TEPRA Tape Labels
  • TEPRA Tape Labels
  • TEPRA Tape Labels
  • TEPRA Tape Labels

TEPRA Tape Labels SC9Y

4.45 (20)
Item.#
00664851
Mfr.#
SC9Y
Package Qty.
1Roll
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (m)
8
Character
Black text on yellow
Tape Width (mm)
9
TRUSCO Part Number
005-1641
Customer Reviews
5 star 14
4 star 1
3 star 5
2 star 0
1 star 0
Review Rating: 4.45
20 Customer Reviews
The reviews are automatic translation.
Paste on catalogs and documents
4
From Japan
On 2017-09-13 14:52:59
Ideal when you want to make letters stand out. It is easy to see because it is in surplus, and there is presence and width stands out.
This review is about item#664571.
I used it to display the table tap.
5
From Japan
On 2017-07-28 15:33:27
It became easy to understand even if anyone watched the table tap of the in-house conference room / reception room regularly. It is reasonable size feeling!
This review is about item#664693.
Tepra tape
3
From Japan
On 2017-03-24 18:25:09
There is no problem. In addition, I will purchase it if necessary.
This review is about item#664413.
Product numbering
5
From Japan
On 2017-02-27 16:05:06
I saw it very clearly with black letters on the yellow ground, I got better than I expected and I am very satisfied. However, it is very troublesome that you can not print tens of copies in a row automatically with the function of Tepra. Please improve.
This review is about item#664851.
Machine maintenance
3
From Japan
On 2017-01-05 14:52:18
Quality is good as it is a manufacturer. There is a problem in setting the price. It is strange that prices are cheaper to buy separately than a set of 5 eco packs.
This review is about item#664571.
Patient registration card
5
From Japan
On 2016-09-01 10:05:51
I use it as a mark of visit to the examination ticket. Because it is easy to peel off, I used it over and over again.
This review is about item#664571.
File title Other
3
From Japan
On 2016-05-23 16:15:31
I wish the price would be cheaper? For example, you get benefits on returning case!
This review is about item#00664413.
For company work
5
From Japan
On 2016-03-01 15:43:19
expensive
This review is about item#00664413.
Machine history etc.
3
From Japan
On 2015-10-30 17:21:34
It is useless unless garbage is attached with garbage with a bad part-cleaner and oil has to be dropped, and peeling is bad and I want materials
This review is about item#00664413.
Name of part shelf and document name
5
From Japan
On 2015-03-13 15:58:26
Since the tape has run out when it is necessary, it is troublesome to go to the home center to buy, so I always purchase it with Monotaro. Price is cheaper than home center, wide tape is not sold.
This review is about item#00664571.