Buy more than* S$200* and get FREE SHIPPING

  • Tepra Pro Tape Strong Adhesion Label, In Blue And Black Letters
  • Tepra Pro Tape Strong Adhesion Label, In Blue And Black Letters
  • Tepra Pro Tape Strong Adhesion Label, In Blue And Black Letters
  • Tepra Pro Tape Strong Adhesion Label, In Blue And Black Letters

Tepra Pro Tape Strong Adhesion Label, In Blue And Black Letters SC9YW

4.00 (7)
Item.#
00664867
Mfr.#
SC9YW
Package Qty.
1Roll
Ship pack of
1
11.84 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Character
Black text on yellow
Tape Width (mm)
9
Length (m)
8
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 4.00
7 Customer Reviews
The reviews are automatic translation.
Titles and the like of the file spine
5
From Japan
On 2016-12-05 12:15:22
Also in the IT spread era, such customized equipment, good for our elderly
This review is about item#34853953.
Fill in the patient's name
5
From Japan
On 2016-03-08 08:36:38
Printing is beautiful. Not or peeling be disinfected placed in an autoclave.
This review is about item#00664867.
name
3
From Japan
On 2015-09-21 10:59:41
Ordinary
This review is about item#00664431.
Use, such as the name tag. Tool.
5
From Japan
On 2015-05-26 16:40:14
Was good
This review is about item#00664431.
Pencil case, a cutter knife other
1
From Japan
On 2015-02-15 17:50:26
I Ja worst and try to use, but were ordered to be fooled by the catchphrase to say with strong adhesive. But about those of ordinary tape is suspect why not the pressure-sensitive adhesive force warped.
This review is about item#00664596.
On the job
4
From Japan
On 2014-04-11 13:09:55
I think that more may be there is a lot of color.
This review is about item#00664431.
The back cover of the file
5
From Japan
On 2012-02-22 18:38:30
Again Tepura product is peace of mind can be used
This review is about item#00664867.