Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Label Cartridge, TEPRA PRO Tape Color Label Vivid
  • Label Cartridge, TEPRA PRO Tape Color Label Vivid
  • Label Cartridge, TEPRA PRO Tape Color Label Vivid

Label Cartridge, TEPRA PRO Tape Color Label Vivid SD12G

4.50 (4)
Item.#
00664894
Mfr.#
SD12G
Package Qty.
1Roll
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (m)
8
Character
White text on Green
Tape Width (mm)
12
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
It is used to paste data information on bike parts.
5
From Japan
On 2018-03-01 23:52:46
Adhesion is also strong, so we are satisfied because glue does not remain even when peeled off.
This review is about item#665034.
Identification of cables and fixtures
5
From Japan
On 2017-06-04 19:58:19
It is a classic that you can use with confidence. I am satisfied that the quality is stable.
This review is about item#665043.
File header, device display
4
From Japan
On 2015-07-31 15:03:18
There are times when it is difficult to put in a tape when putting it in a Tepra. Improvement on the Tepra side rather than the tape.
This review is about item#00664912.
On-site display
4
From Japan
On 2012-09-27 15:28:46
It is a genuine product so it is no mistake. I am satisfied because the delivery date is also early.
This review is about item#00665025.