Label Cartridge, TEPRA PRO Tape Color Label Vivid SD24G
(4)
Item.#
00665007
Mfr.#
SD24G
Package Qty.
1Roll
Ship pack of
1
Item Feature
Length (m)
8
Character
White text on Green
Tape Width (mm)
24
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
2
4 star
2
3 star
0
2 star
0
1 star
0
Review Rating:
4 Customer Reviews
The reviews are automatic translation.
It is used to paste data information on bike parts.
From Japan
On 2018-03-01 23:52:46
Adhesion is also strong, so we are satisfied because glue does not remain even when peeled off.
Identification of cables and fixtures
From Japan
On 2017-06-04 19:58:19
It is a classic that you can use with confidence. I am satisfied that the quality is stable.
File header, device display
From Japan
On 2015-07-31 15:03:18
There are times when it is difficult to put in a tape when putting it in a Tepra. Improvement on the Tepra side rather than the tape.
On-site display
From Japan
On 2012-09-27 15:28:46
It is a genuine product so it is no mistake. I am satisfied because the delivery date is also early.
Customers Who Bought This Item Also Bought
Top