Buy more than* S$200* and get FREE SHIPPING

  • Tepra PRO Tape Magnet Tape
  • Tepra PRO Tape Magnet Tape
  • Tepra PRO Tape Magnet Tape
  • Tepra PRO Tape Magnet Tape

Tepra PRO Tape Magnet Tape SJ18S

4.00 (2)
Item.#
00665262
Mfr.#
SJ18S
Package Qty.
1Roll
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Built-in cutter body will get worn. Should be cut with commercial scissors.
Length (m)
1.5
TRUSCO Part Number
385-9142
Tape Width (mm)
18
Character
Black text on white
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Calendar creation
3
From Japan
On 2016-04-28 14:46:57
I think that it is even better if you increase the color variation more · · · · · Also the price is a little cheaper · ·
This review is about item#00665262.
Management on the whiteboard
5
From Japan
On 2015-02-04 13:18:32
Changing the color of the tape makes it easy to understand and easy to understand management table. I would like price also to set up a quantity discount and a special price day. It would be nice if we could also collect empty containers.
This review is about item#00665271.