Buy more than* S$200* and get FREE SHIPPING

  • Tepra PRO Tape Magnet Tape
  • Tepra PRO Tape Magnet Tape
  • Tepra PRO Tape Magnet Tape
  • Tepra PRO Tape Magnet Tape

Tepra PRO Tape Magnet Tape SJ24G

4.00 (2)
Item.#
00665341
Mfr.#
SJ24G
Package Qty.
1Roll
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Built-in cutter body will get worn. Should be cut with commercial scissors.
Length (m)
1.5
Tape Width (mm)
24
Character
Black text on Green
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
For creating a destination boat
3
From Japan
On 2016-04-28 14:45:32
It was very good, but ... it was even better if the price was cheaper a little more · I want the color variation to be increased
This review is about item#00665366.
Locker's name tag
5
From Japan
On 2014-05-13 15:58:49
It is convenient when you move because it is a magnet.
This review is about item#00665332.