Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Tepra Pro Tape Color Labels, Fluorescent Color
  • Tepra Pro Tape Color Labels, Fluorescent Color
  • Tepra Pro Tape Color Labels, Fluorescent Color

Tepra Pro Tape Color Labels, Fluorescent Color SK12Y

4.00 (1)
Item.#
00665445
Mfr.#
SK12Y
Package Qty.
1Roll
Ship pack of
1
11.23 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Length (m)
5
Character
Black text on fluorescence yellow.
Tape Width (mm)
12
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Display of such Notes
4
From Japan
On 2014-06-16 16:18:39
I like so conspicuous than the pastel yellow that has been conventionally used, but there is a sense of expensive.
This review is about item#00665497.