Buy more than* S$200* and get FREE SHIPPING

  • Tepra Pro Tape Color Labels, Fluorescent Color
  • Tepra Pro Tape Color Labels, Fluorescent Color
  • Tepra Pro Tape Color Labels, Fluorescent Color

Tepra Pro Tape Color Labels, Fluorescent Color SK18D

4.00 (1)
Item.#
00665454
Mfr.#
SK18D
Package Qty.
1Roll
Ship pack of
1
15.35 SGD
ADD TO CART
Shipped after 2017-11-27
Now we ship to...
...see all
Item Feature
Length (m)
5
Character
Black text on fluorescence orange.
Tape Width (mm)
18
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Display notes etc.
4
From Japan
On 2014-06-16 16:18:39
I like it because it is more conspicuous than past past yellow which I used before, but there is a sense of overcrowding.
This review is about item#00665497.