Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Tepra Pro Tape Color Labels, Metallic
  • Tepra Pro Tape Color Labels, Metallic
  • Tepra Pro Tape Color Labels, Metallic

Tepra Pro Tape Color Labels, Metallic SM18Z

4.25 (4)
Item.#
00665935
Mfr.#
SM18Z
Package Qty.
1Roll
Ship pack of
1
14.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Length (m)
8
Character
The black characters in gold
Tape Width (mm)
18
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Control panel switch etc. for signature
4
From Japan
On 2017-03-20 17:01:13
Since the board was made of stainless steel with the reconstruction of the control panel, I used this in a similar atmosphere, but because I reflect light, I felt a little difficult to see the letters. Yellow or orange tape may have been better in terms of practicality.
This review is about item#665892.
Foolishly
3
From Japan
On 2016-03-16 00:47:45
feel well
This review is about item#00665901.
Equipment name seal
5
From Japan
On 2016-03-05 13:41:48
It is the same product with other store mail ordering, the price is cheap
This review is about item#00665892.
Used for back cover (heading) of yearly file
5
From Japan
On 2012-11-21 11:37:58
Although it is not "OO asked", I tried using it as if it would be the year when it glows like "gold" like the glow of this gold. Apart from whether this year shined or not, the brightness in the bookshelf is the best. The difference with other colors you can see at a glance is recommended. Now I'm thinking about using 'silver color'.
This review is about item#00665901.