Buy more than* S$200* and get FREE SHIPPING

  • Tepra Pro Tape Color Labels, Fluorescent Color
  • Tepra Pro Tape Color Labels, Fluorescent Color
  • Tepra Pro Tape Color Labels, Fluorescent Color

Tepra Pro Tape Color Labels, Fluorescent Color SMP12R

5.00 (1)
Item.#
00665962
Mfr.#
SMP12R
Package Qty.
1Roll
Ship pack of
1
11.23 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Character
Black characters on red
Tape Width (mm)
12
Length (m)
8
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Put on the membership card
5
From Japan
On 2015-01-17 10:04:21
A little there may be gorgeous feeling sparkling.
This review is about item#00665962.