Buy more than* S$200* and get FREE SHIPPING

  • Label Cartridge, TEPRA PRO Tape Color Label Pearl
  • Label Cartridge, TEPRA PRO Tape Color Label Pearl
  • Label Cartridge, TEPRA PRO Tape Color Label Pearl

Label Cartridge, TEPRA PRO Tape Color Label Pearl SMP18B

5.00 (1)
Item.#
00665971
Mfr.#
SMP18B
Package Qty.
1Roll
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Character
Black text on blue
Tape Width (mm)
18
Length (m)
8
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Naming
5
From Japan
On 2017-02-27 16:11:39
very cute! It is! It is stylish with beautiful colors! Recommended for naming a little thing!
This review is about item#665971.