Buy more than* S$200* and get FREE SHIPPING

  • Tepra Pro Tape Color Labels, Fluorescent Color
  • Tepra Pro Tape Color Labels, Fluorescent Color
  • Tepra Pro Tape Color Labels, Fluorescent Color

Tepra Pro Tape Color Labels, Fluorescent Color SMP18R

5.00 (2)
Item.#
00665996
Mfr.#
SMP18R
Package Qty.
1Roll
Ship pack of
1
14.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Character
Black characters on red
Tape Width (mm)
18
Length (m)
8
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Naming
5
From Japan
On 2017-02-27 16:19:00
It comes with a cute word! Pearl pink thinks it is perfect for girls! However, it is very troublesome to print dozens of sheets one by one manually at Tepra. I'm happy if I can print it automatically by designating the number of sheets.
This review is about item#665996.
Put on member card
5
From Japan
On 2015-01-17 10:04:21
It has a slightly gorgeous feeling after glittering.
This review is about item#00665962.