Buy more than* S$200* and get FREE SHIPPING

  • Tepra Pro Tape High-Quality Paper Label, Black Letter
  • Tepra Pro Tape High-Quality Paper Label, Black Letter
  • Tepra Pro Tape High-Quality Paper Label, Black Letter

Tepra Pro Tape High-Quality Paper Label, Black Letter SP12K

4.00 (2)
Item.#
00666014
Mfr.#
SP12K
Package Qty.
1Roll
Ship pack of
1
10.93 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (m)
12
Tape Width (mm)
12
TRUSCO Part Number
304-1000
Character
Black text on premium pure paper
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Foolishly
3
From Japan
On 2016-03-16 00:48:07
feel well
This review is about item#00666014.
Attachment to the customer-specified invoice Attachment
5
From Japan
On 2015-02-26 13:52:30
You can create as many labels as you need from A4 label paper. Since it can respond flexibly to customer-specified forms documents, there is no need to create various kinds of Hanko. Since it is ordinary paper, you can sign and seal with a ballpoint pen. If you consider how to use it well, it will be useful items. I am satisfied with asking.
This review is about item#00666023.