Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Tepra Pro Tape High-Quality Paper Label, Black Letter
  • Tepra Pro Tape High-Quality Paper Label, Black Letter
  • Tepra Pro Tape High-Quality Paper Label, Black Letter

Tepra Pro Tape High-Quality Paper Label, Black Letter SP18K

4.00 (2)
Item.#
00666023
Mfr.#
SP18K
Package Qty.
1Roll
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (m)
12
Character
Black text on premium pure paper
Tape Width (mm)
18
TRUSCO Part Number
304-1018
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Foolishly
3
From Japan
On 2016-03-16 00:48:07
feel well
This review is about item#00666014.
Attachment to the customer-specified invoice Attachment
5
From Japan
On 2015-02-26 13:52:30
You can create as many labels as you need from A4 label paper. Since it can respond flexibly to customer-specified forms documents, there is no need to create various kinds of Hanko. Since it is ordinary paper, you can sign and seal with a ballpoint pen. If you consider how to use it well, it will be useful items. I am satisfied with asking.
This review is about item#00666023.