Buy more than* S$200* and get FREE SHIPPING

  • Tepra Pro Tape High-Quality Paper Label, Black Letter
  • Tepra Pro Tape High-Quality Paper Label, Black Letter
  • Tepra Pro Tape High-Quality Paper Label, Black Letter

Tepra Pro Tape High-Quality Paper Label, Black Letter SP24K

4.00 (2)
Item.#
00666032
Mfr.#
SP24K
Package Qty.
1Roll
Ship pack of
1
15.47 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (m)
12
Character
Black text on high-quality paper
Tape Width (mm)
24
TRUSCO Part Number
304-1026
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Foolish question
3
From Japan
On 2016-03-16 00:48:07
It is a good feeling
This review is about item#00666014.
Additional information appended to the customer specified delivery note
5
From Japan
On 2015-02-26 13:52:30
By the amount necessary than A4 label paper you can create a label. For flexible response to the statements of the customer specified style, there is no need to create a variety of Hanko. Since it is usually of paper, it can sign and seal with a ballpoint pen. Given well how to use, it will be useful goods. Are you satisfied asked.
This review is about item#00666023.