Buy more than* S$200* and get FREE SHIPPING

  • Tepra Pro Tape High-Quality Paper Label, Black Letter
  • Tepra Pro Tape High-Quality Paper Label, Black Letter
  • Tepra Pro Tape High-Quality Paper Label, Black Letter

Tepra Pro Tape High-Quality Paper Label, Black Letter SP36K

4.00 (2)
Item.#
00666084
Mfr.#
SP36K
Package Qty.
1Roll
Ship pack of
1
22.62 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (m)
12
Character
Black text on premium pure paper
Tape Width (mm)
36
TRUSCO Part Number
304-1034
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Foolish question
3
From Japan
On 2016-03-16 00:48:07
It is a good feeling
This review is about item#00666014.
Additional information appended to the customer specified delivery note
5
From Japan
On 2015-02-26 13:52:30
By the amount necessary than A4 label paper you can create a label. For flexible response to the statements of the customer specified style, there is no need to create a variety of Hanko. Since it is usually of paper, it can sign and seal with a ballpoint pen. Given well how to use, it will be useful goods. Are you satisfied asked.
This review is about item#00666023.