Buy more than* S$200* and get FREE SHIPPING

  • Tepra Pro Tape Strong Adhesive Label Tape, Black Characters On White Tape
  • Tepra Pro Tape Strong Adhesive Label Tape, Black Characters On White Tape
  • Tepra Pro Tape Strong Adhesive Label Tape, Black Characters On White Tape
  • Tepra Pro Tape Strong Adhesive Label Tape, Black Characters On White Tape

Tepra Pro Tape Strong Adhesive Label Tape, Black Characters On White Tape SS12KW

4.62 (13)
Item.#
00666461
Mfr.#
SS12KW
Package Qty.
1Roll
Ship pack of
1
11.97 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Character
Black text on white
Tape Width (mm)
12
Length (m)
8
TRUSCO Part Number
385-9240
Customer Reviews
5 star 10
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.62
13 Customer Reviews
The reviews are automatic translation.
For input display of acoustic mixer
5
From Japan
On 2017-06-20 15:31:59
The input name must be displayed in a narrow place on the acoustic mixer display. When I looked for it, there was a tape of 6 mm width, it was able to display safely, it was saved.
This review is about item#666635.
It is a substitute for name label.
5
From Japan
On 2017-01-27 18:41:07
I want a tape that is strongly sticky, if possible, for character protection.
This review is about item#666635.
Label making
5
From Japan
On 2016-08-05 16:40:30
I print it with the machine of Tepra, but when peeling it, I feel that it is hard to peel off. Other than that it can be used without any problem, so I often purchase it.
This review is about item#00666662.
Attach product serial
5
From Japan
On 2015-12-04 08:40:35
Adhesion is stronger than ordinary objects, and it is difficult to peel off. It is suitable for on-site use.
This review is about item#00666461.
Part display
5
From Japan
On 2015-09-09 22:15:19
I was able to ask for it at a convenient time when I wanted it and it is very helpful.
This review is about item#00666635.
I am making a robot Back of a file
4
From Japan
On 2015-07-10 14:59:48
It is handy because it is difficult to peel off such as ON OFF and arrows It is useful to cover the back cover of a file
This review is about item#00666662.
Clerical work
5
From Japan
On 2015-06-29 22:43:26
Consumables are cheap and saved.
This review is about item#00666461.
Exchange
5
From Japan
On 2015-05-19 16:49:15
As for the price, it is the same as the home center, but it is comfortable as we ask you for things.
This review is about item#00666461.
Used when attaching notes when adding company name to machine
3
From Japan
On 2015-03-18 12:28:05
I can use up to 36 mm in width so I want a tape that does not disappear even if the character of a convenient tape wipes with thinner
This review is about item#00666513.
I will use it when writing names.
5
From Japan
On 2015-02-27 22:37:42
It will be better than ever.
This review is about item#00666662.