Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Tepra Pro Tape White Label, Red Character,
  • Tepra Pro Tape White Label, Red Character,
  • Tepra Pro Tape White Label, Red Character,
  • Tepra Pro Tape White Label, Red Character,

Tepra Pro Tape White Label, Red Character, SS12R

4.25 (4)
Item.#
00666477
Mfr.#
SS12R
Package Qty.
1Roll
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (m)
8
Character
Red text on white
Tape Width (mm)
12
TRUSCO Part Number
385-9258
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Used for all parts, such as name tags, posters
5
From Japan
On 2015-08-09 00:06:34
I am satisfied with the price side. If I can, I also want a head cleaning tape?
This review is about item#00666574.
Name seal
3
From Japan
On 2015-07-10 15:50:23
Although I have continued purchasing, occasionally the clear tape on the surface is cut in the case and caught up, it becomes unusable. It can not be helped because it is not sold in the neighborhood.
This review is about item#00666477.
Display of operation panel
5
From Japan
On 2015-04-27 13:43:00
There are various combinations of color of the tape, and the display is sharp.
This review is about item#00666477.
Labels in office work
4
From Japan
On 2014-01-28 13:06:50
I think it is a nice label when you want to emphasize characters.
This review is about item#00666477.