Buy more than* S$200* and get FREE SHIPPING

  • Label Cartridge, TEPRA PRO Tape White Label Black Character
  • Label Cartridge, TEPRA PRO Tape White Label Black Character
  • Label Cartridge, TEPRA PRO Tape White Label Black Character
  • Label Cartridge, TEPRA PRO Tape White Label Black Character

Label Cartridge, TEPRA PRO Tape White Label Black Character SS18K

4.63 (111)
Item.#
00666495
Mfr.#
SS18K
Package Qty.
1Roll
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
AS ONE Part Number
6-4021-04
TRUSCO Part Number
002-6751
Length (m)
8
Character
Black text on white
Tape Width (mm)
18
Purpose
For big public signs.Mailing label of an envelope or postcard.
Customer Reviews
5 star 86
4 star 13
3 star 9
2 star 2
1 star 1
Review Rating: 4.63
111 Customer Reviews
The reviews are automatic translation.
Paste work drawings and metal parts
5
From Japan
On 2018-04-17 17:15:51
It is hard to peel off, and characters are difficult to disappear, so it is used for metal parts as well as paper drawings. It is good to peel off cleanly when peeling off
This review is about item#666653.
PC etc. Purchase date display
5
From Japan
On 2018-04-10 16:45:44
More color variations and various colorfully I want to display it.
This review is about item#666443.
Used for living in general
5
From Japan
On 2018-03-30 15:15:14
Simultaneous packing with other goods, if free shipping, this price can be convinced.
This review is about item#666495.
Clerical work
5
From Japan
On 2018-03-29 19:15:38
It is cheap and genuine. From ordering to shipping is fast. I am using it for office work.
This review is about item#666443.
Name of file construction
5
From Japan
On 2018-03-19 15:14:21
Tepra is really easy to use. I always use it comfortably.
This review is about item#666592.
File cover and back cover
5
From Japan
On 2018-03-09 16:19:41
The price is cheaper than other companies, the correspondence is quick, so arrival is quickly surprised
This review is about item#666443.
We use it for construction signboard.
5
From Japan
On 2018-02-13 11:48:43
The quality of goods is also good, the price is also cheaper than other companies, easy to purchase, I think that I will ask again.
This review is about item#666592.
Others for organizing documents
5
From Japan
On 2018-02-04 23:32:44
Purchase for organizing documents, spine of files, for displaying bulletin boards of events
This review is about item#310948.
When sorting files
4
From Japan
On 2018-01-17 19:51:53
I do not have any particular impressions, but I want you to make it a little cheaper
This review is about item#310948.
Used for notation, clarification of affiliation line
5
From Japan
On 2017-12-25 15:45:12
Because it is a commodity that can be purchased anywhere, we use 10% OFF of Monotaro san, we are reducing expenses even for a small amount.
This review is about item#666592.