Buy more than* S$200* and get FREE SHIPPING

  • Label Cartridge, TEPRA PRO Tape Long Size
  • Label Cartridge, TEPRA PRO Tape Long Size
  • Label Cartridge, TEPRA PRO Tape Long Size

Label Cartridge, TEPRA PRO Tape Long Size SS18KL

3.79 (33)
Item.#
00666504
Mfr.#
SS18KL
Package Qty.
1Roll
Ship pack of
1
25.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Half cut function does not correspond to the long size .
Length (m)
16
TRUSCO Part Number
005-6910
Character
Black text on white
Tape Width (mm)
18
Customer Reviews
5 star 17
4 star 4
3 star 5
2 star 2
1 star 5
Review Rating: 3.79
33 Customer Reviews
The reviews are automatic translation.
Office work
5
From Japan
On 2018-03-24 08:52:13
I will purchase it on Saturdays and Sundays when I turn off 10%.
This review is about item#00666452.
Tepra used tape
3
From Japan
On 2017-08-18 07:34:43
Tepra tape is high, but it is a difficult point. I want you to get a little cheaper.
This review is about item#00666452.
Clerical work
5
From Japan
On 2017-08-15 15:15:06
I am useful because it is just exactly the size of the file back cover. The release paper is fluffy with vinyl, but it does not matter much.
This review is about item#666452.
For pasting Tag No.
3
From Japan
On 2017-07-25 17:27:50
Although the back film is difficult to peel off, it was acceptable because it required low cost.
This review is about item#666452.
For office use
4
From Japan
On 2017-06-22 22:55:42
Purchased by price, it is difficult to peel off the backing paper
This review is about item#666452.
Title of the document file, back cover notation, etc.
4
From Japan
On 2017-05-12 20:08:35
· The release paper is hard to peel · When peeling off the release paper, it comes to your finger · If there is color coding every half of the release paper, it is convenient
This review is about item#666504.
Tepra tape
3
From Japan
On 2017-03-24 18:23:28
There is no problem. In addition, I will purchase it if necessary.
This review is about item#666452.
Display of storage location etc.
1
From Japan
On 2016-11-01 00:30:19
I thought that this tape is really a product of King Jim. Next time I will purchase the standard type.
This review is about item#666452.
Various display
5
From Japan
On 2016-10-30 18:03:49
Long size tape is two sheets of half width with backing paper not paper (at least 24 mm is). I think that it depends on the situation whether this is easy to use. I was convenient for pasting in alignment. When indexing (heading) was made by business tepra machine, it was easy to position together. Those who are weak in stickiness also have strong adhesive tapes and I think that it is difficult to peel off when you drop off the corner like a business tepra machine.
This review is about item#666556.
Clerical work
1
From Japan
On 2016-08-05 14:50:29
I always use the normal type of tape, but this time I bought a long type for the first time because there was a lot of things I wanted to print. Because the tape is wound long, the release paper is very thin and there is a notch in the center, so it took twice as much work and time as usual to paste. I would like manufacturers to make improvements.
This review is about item#666452.