Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Label Cartridge, TEPRA PRO Tape White Label Black Character
  • Label Cartridge, TEPRA PRO Tape White Label Black Character
  • Label Cartridge, TEPRA PRO Tape White Label Black Character
  • Label Cartridge, TEPRA PRO Tape White Label Black Character

Label Cartridge, TEPRA PRO Tape White Label Black Character SS24K

4.63 (116)
Item.#
00666547
Mfr.#
SS24K
Package Qty.
1Roll
Ship pack of
1
14.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Tape Width (mm)
24
Character
Black text on white
Purpose
For big public signs.Mailing label of an envelope or postcard.
Length (m)
8
TRUSCO Part Number
002-6760
Customer Reviews
5 star 90
4 star 13
3 star 10
2 star 2
1 star 1
Review Rating: 4.63
116 Customer Reviews
The reviews are automatic translation.
Creating catalog of boxes when stored in a box
5
From Japan
On 2018-06-14 15:14:58
It is easy to understand the stored matter because the black letters are clearly visible on the white tape.
This review is about item#666443.
Office work
3
From Japan
On 2018-06-13 14:42:31
It is very useful for replacing envelopes etc. as company name changes
This review is about item#666626.
To various things
5
From Japan
On 2018-06-02 13:00:32
It is troublesome to connect it to the power supply and use it, but its purpose of use has increased and it is very useful.
This review is about item#310948.
Product number display of goods
5
From Japan
On 2018-05-24 11:22:28
Especially good feeling without problems. I'm happy if prices go down
This review is about item#666626.
Display of document management and on-site operation panel etc.
5
From Japan
On 2018-05-21 14:07:57
Even if you do not travel to the shop, you will be saved because you can promptly deliver the item.
This review is about item#666443.
Paste work drawings and metal parts
5
From Japan
On 2018-04-17 17:15:51
It is hard to peel off, and characters are difficult to disappear, so it is used for metal parts as well as paper drawings. It is good to peel off cleanly when peeling off
This review is about item#666653.
PC etc. Purchase date display
5
From Japan
On 2018-04-10 16:45:44
More color variations and various colorfully I want to display it.
This review is about item#666443.
Used for living in general
5
From Japan
On 2018-03-30 15:15:14
Simultaneous packing with other goods, if free shipping, this price can be convinced.
This review is about item#666495.
Clerical work
5
From Japan
On 2018-03-29 19:15:38
It is cheap and genuine. From ordering to shipping is fast. I am using it for office work.
This review is about item#666443.
Name of file construction
5
From Japan
On 2018-03-19 15:14:21
Tepra is really easy to use. I always use it comfortably.
This review is about item#666592.