Buy more than* S$200* and get FREE SHIPPING

  • Tepra Pro Tape Strong Adhesive Label Tape, Black Characters On White Tape
  • Tepra Pro Tape Strong Adhesive Label Tape, Black Characters On White Tape
  • Tepra Pro Tape Strong Adhesive Label Tape, Black Characters On White Tape
  • Tepra Pro Tape Strong Adhesive Label Tape, Black Characters On White Tape

Tepra Pro Tape Strong Adhesive Label Tape, Black Characters On White Tape SS24KW

4.38 (16)
Item.#
00666565
Mfr.#
SS24KW
Package Qty.
1Roll
Ship pack of
1
18.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Character
Black text on white
Tape Width (mm)
24
Length (m)
8
TRUSCO Part Number
385-9282
Customer Reviews
5 star 11
4 star 2
3 star 2
2 star 0
1 star 1
Review Rating: 4.38
16 Customer Reviews
The reviews are automatic translation.
Used for office work
1
From Japan
On 2018-05-10 15:46:57
The discount rate at the stationery shop is better. Because I am purchasing with the MonotaRO and the company contract, I am purchasing, but I personally think that purchasing the stationery store is cheaper.
This review is about item#666461.
File name display
5
From Japan
On 2018-03-31 12:08:05
Because it is a used product many times, it can be used with confidence. Stickiness is also strong and will not peel off.
This review is about item#666461.
Switch display of vehicle
4
From Japan
On 2017-11-11 18:10:44
I wish it had durability due to strong adhesion. It is a watch.
This review is about item#666461.
For input display of acoustic mixer
5
From Japan
On 2017-06-20 15:31:59
The input name must be displayed in a narrow place on the acoustic mixer display. When I looked for it, there was a tape of 6 mm width, it was able to display safely, it was saved.
This review is about item#666635.
It is a substitute for name label.
5
From Japan
On 2017-01-27 18:41:07
I want a tape that is strongly sticky, if possible, for character protection.
This review is about item#666635.
Label making
5
From Japan
On 2016-08-05 16:40:30
I print it with the machine of Tepra, but when peeling it, I feel that it is hard to peel off. Other than that it can be used without any problem, so I often purchase it.
This review is about item#00666662.
Attach product serial
5
From Japan
On 2015-12-04 08:40:35
Adhesion is stronger than ordinary objects, and it is difficult to peel off. It is suitable for on-site use.
This review is about item#00666461.
Part display
5
From Japan
On 2015-09-09 22:15:19
I was able to ask for it at a convenient time when I wanted it and it is very helpful.
This review is about item#00666635.
I am making a robot Back of a file
4
From Japan
On 2015-07-10 14:59:48
It is handy because it is difficult to peel off such as ON OFF and arrows It is useful to cover the back cover of a file
This review is about item#00666662.
Clerical work
5
From Japan
On 2015-06-29 22:43:26
Consumables are cheap and saved.
This review is about item#00666461.