Buy more than* S$200* and get FREE SHIPPING

  • Tepra Pro Tape White Label, Red Character,
  • Tepra Pro Tape White Label, Red Character,
  • Tepra Pro Tape White Label, Red Character,
  • Tepra Pro Tape White Label, Red Character,

Tepra Pro Tape White Label, Red Character, SS36R

4.25 (4)
Item.#
00666617
Mfr.#
SS36R
Package Qty.
1Roll
Ship pack of
1
22.62 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Length (m)
8
Character
Red text on white
Tape Width (mm)
36
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Name tag, use, etc. to any site for posting
5
From Japan
On 2015-08-09 00:06:34
We are satisfied on price. When you, because you want to be head cleaning tape?
This review is about item#00666574.
Name put seal
3
From Japan
On 2015-07-10 15:50:23
Continuation bought, but sometimes clear tape on the surface are caught off in the case, it will be unavailable. There is no way because it does not sell in the neighborhood, but ....
This review is about item#00666477.
The display of the operation panel
5
From Japan
On 2015-04-27 13:43:00
The combination of the tape of the color is a lot, sharp is attached to the display.
This review is about item#00666477.
Label in the gym
4
From Japan
On 2014-01-28 13:06:50
I think that it is a good label is when you want to emphasize the character.
This review is about item#00666477.