Buy more than* S$200* and get FREE SHIPPING

  • Label Cartridge, TEPRA PRO Tape White Label Black Character
  • Label Cartridge, TEPRA PRO Tape White Label Black Character
  • Label Cartridge, TEPRA PRO Tape White Label Black Character
  • Label Cartridge, TEPRA PRO Tape White Label Black Character

Label Cartridge, TEPRA PRO Tape White Label Black Character SS6K

4.62 (96)
Item.#
00666626
Mfr.#
SS6K
Package Qty.
1Roll
Ship pack of
1
11.14 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Purpose
For big public signs.Mailing label of an envelope or postcard.
Length (m)
8
TRUSCO Part Number
002-6727
Character
Black text on white
Tape Width (mm)
6
Customer Reviews
5 star 73
4 star 12
3 star 9
2 star 2
1 star 0
Review Rating: 4.62
96 Customer Reviews
The reviews are automatic translation.
File spine etc.
4
From Japan
On 2017-07-06 14:48:40
I want you to sell even cheaper with 5 packs of Eco Pack not less than 18 mm
This review is about item#666495.
For office use
5
From Japan
On 2017-06-24 10:01:58
I bought it together when ordering other items of monotaro.
This review is about item#666495.
Bulk buying
5
From Japan
On 2017-06-09 15:45:50
Always buying in Monotaro san when you are discounted.
This review is about item#00666653.
Title titles of financial statements
5
From Japan
On 2017-04-28 15:25:56
Tepra tape of a large classic It comes very quickly because it arrives at hand, very convenient, I will order again.
This review is about item#666443.
Re-name the bulletin board
5
From Japan
On 2017-04-14 15:21:20
Character width is exactly good and characters are also clear and very easy to use products.
This review is about item#666495.
Name of file etc
5
From Japan
On 2017-03-14 14:33:39
There is no problem except that I think that the first piece is long and it is a waste.
This review is about item#666443.
work
4
From Japan
On 2017-03-14 09:52:59
I am using it usefully for work. I want you to make it cheaper.
This review is about item#666653.
For each goods and goods etc.
5
From Japan
On 2017-03-09 23:17:45
There is no 24 mm tape at the general store and it is very useful.
This review is about item#666547.
I am using it for file organization such as file headline
5
From Japan
On 2017-03-01 09:43:40
I am always indebted to the standard product. It is OK if you are cheap
This review is about item#666443.
Organizing files
5
From Japan
On 2017-02-20 10:15:48
I am saved because I can save the labor of going to purchase until the stationery store!
This review is about item#666443.