Buy more than* S$200* and get FREE SHIPPING

  • Tepra Pro Tape Strong Adhesive Label Tape, Black Characters On White Tape
  • Tepra Pro Tape Strong Adhesive Label Tape, Black Characters On White Tape
  • Tepra Pro Tape Strong Adhesive Label Tape, Black Characters On White Tape
  • Tepra Pro Tape Strong Adhesive Label Tape, Black Characters On White Tape

Tepra Pro Tape Strong Adhesive Label Tape, Black Characters On White Tape SS6KW

4.58 (12)
Item.#
00666635
Mfr.#
SS6KW
Package Qty.
1Roll
Ship pack of
1
12.29 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Character
Black text on white
Tape Width (mm)
6
Length (m)
8
TRUSCO Part Number
385-9312
Customer Reviews
5 star 9
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.58
12 Customer Reviews
The reviews are automatic translation.
It is a replacement for the name nameplate.
5
From Japan
On 2017-01-27 18:41:07
Strength adhesive is good, I want the tape for the character protection if possible.
This review is about item#666635.
Label-making
5
From Japan
On 2016-08-05 16:40:30
Print in Tepura of the machine, but a little when peeled off, you may feel the kana difficult to peel. Because otherwise used without any problem, I bought well.
This review is about item#00666662.
Serial attached product
5
From Japan
On 2015-12-04 08:40:35
Adhesive force is more powerful than the normal ones, hard to peel off. It is suitable for use in the field.
This review is about item#00666461.
Parts Display
5
From Japan
On 2015-09-09 22:15:19
And it can be affordable to ask when you want, you very helpful.
This review is about item#00666635.
The back cover of the file that you have created a robot
4
From Japan
On 2015-07-10 14:59:48
Since the ON OFF and arrows difficult to peel off like we come in handy Back cover, etc. of the file is useful
This review is about item#00666662.
Office job
5
From Japan
On 2015-06-29 22:43:26
Consumables survive because cheap.
This review is about item#00666461.
Exchange
5
From Japan
On 2015-05-19 16:49:15
The price, I do not the same as home improvement, but it is easier because ask in passing thing.
This review is about item#00666461.
When you put a name to the machine, use the case to put the notes
3
From Japan
On 2015-03-18 12:28:05
Convenient because width is available up to 36 mm Tape you want, such as a tape of the character does not disappear even if wiped with a thinner
This review is about item#00666513.
Use to write the name.
5
From Japan
On 2015-02-27 22:37:42
It adheres better than ever.
This review is about item#00666662.
Display board
5
From Japan
On 2013-04-11 17:44:54
I used for the display. Very noticeable because the black characters in 36 mm.
This review is about item#00666601.