Buy more than* S$200* and get FREE SHIPPING

  • Label Cartridge, TEPRA PRO Tape White Label Black Character
  • Label Cartridge, TEPRA PRO Tape White Label Black Character
  • Label Cartridge, TEPRA PRO Tape White Label Black Character
  • Label Cartridge, TEPRA PRO Tape White Label Black Character

Label Cartridge, TEPRA PRO Tape White Label Black Character SS9K

4.60 (103)
Item.#
00666653
Mfr.#
SS9K
Package Qty.
1Roll
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For big public signs.Mailing label of an envelope or postcard.
Length (m)
8
AS ONE Part Number
6-4021-02
Character
Black text on white
TRUSCO Part Number
002-6735
Tape Width (mm)
9
Customer Reviews
5 star 78
4 star 13
3 star 9
2 star 2
1 star 1
Review Rating: 4.60
103 Customer Reviews
The reviews are automatic translation.
When sorting files
4
From Japan
On 2018-01-17 19:51:53
I do not have any particular impressions, but I want you to make it a little cheaper
This review is about item#310948.
Used for notation, clarification of affiliation line
5
From Japan
On 2017-12-25 15:45:12
Because it is a commodity that can be purchased anywhere, we use 10% OFF of Monotaro san, we are reducing expenses even for a small amount.
This review is about item#666592.
Tool label sticking
5
From Japan
On 2017-10-30 14:19:11
It is very active in the display of tool name and period of use etc. Various label widths can be selected, and in terms of low price I decided to purchase it.
This review is about item#666592.
Office
5
From Japan
On 2017-10-10 09:18:36
I think that this price is very good after shipping because it is the most frequently used type of tape.
This review is about item#666443.
Create name tag
1
From Japan
On 2017-09-24 18:54:12
Buy three. Is not it luck or not printed from the first one? While we purchased before, there was a troublesome cartridge which printed film was not taken up and discharged together, but this time it was not printed at all. I was in trouble. It may be that it hits bad products when purchasing with roses.
This review is about item#666443.
It is very convenient for a date such as pickles,
5
From Japan
On 2017-08-15 08:53:46
It comes out automatically because the tape runs out, so it's very convenient.
This review is about item#00666443.
Put the time to purchase and stick it on the product
5
From Japan
On 2017-08-12 14:38:38
It is narrow width of 4 mm and it is convenient because you can know the purchaser and the time when you put it on the product, so I bought it because it was not placed in a nearby shop.
This review is about item#6167043.
File spine etc.
4
From Japan
On 2017-07-06 14:48:40
I want you to sell even cheaper with 5 packs of Eco Pack not less than 18 mm
This review is about item#666495.
For office use
5
From Japan
On 2017-06-24 10:01:58
I bought it together when ordering other items of monotaro.
This review is about item#666495.
Bulk buying
5
From Japan
On 2017-06-09 15:45:50
Always buying in Monotaro san when you are discounted.
This review is about item#00666653.