Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Tepra Pro Tape Transparent Label, Transparently White Character,
  • Tepra Pro Tape Transparent Label, Transparently White Character,
  • Tepra Pro Tape Transparent Label, Transparently White Character,
  • Tepra Pro Tape Transparent Label, Transparently White Character,

Tepra Pro Tape Transparent Label, Transparently White Character, ST12S

5.00 (10)
Item.#
00666793
Mfr.#
ST12S
Package Qty.
1Roll
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Back index of binder
Tape Width (mm)
12
Length (m)
8
Character
Transparent white letters
Customer Reviews
5 star 10
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
10 Customer Reviews
The reviews are automatic translation.
Naming School Supplies for Children
5
From Japan
On 2018-05-14 16:32:53
I have a surplus ... I've always been looking for white characters It was saved because it arrived soon without being in the stationery shop.
This review is about item#666793.
For industrial high school work introduction
5
From Japan
On 2018-01-29 17:43:34
Because of short delivery and low price, I bought it. I'm satisfied.
This review is about item#666793.
For office furniture
5
From Japan
On 2017-12-27 21:04:35
We are using it from the past, it is planned to purchase including various kinds in future.
This review is about item#666793.
Paste on the panel side of the device
5
From Japan
On 2017-03-16 16:12:59
It can be used without problems. It will not come off. It is very easy to purchase through mail order.
This review is about item#666863.
Sorting
5
From Japan
On 2017-02-14 16:01:25
I bought it on the day of 10% OFF. It was saved because the in-house inventory was about to run out.
This review is about item#666793.
Printing on plastic parts (black)
5
From Japan
On 2016-12-06 15:50:11
It was very good to replace white character marking on black plastic parts promptly.
This review is about item#666793.
Display of engine oil replacement timing
5
From Japan
On 2016-06-25 18:51:55
Even I went to any store I was ordered. From now on, I would like to place an order.
This review is about item#00666793.
Handle switch of motorcycle
5
From Japan
On 2016-02-01 15:20:07
I used it for the handle switch of a motorcycle where characters completely disappeared. I wanted white characters transparently, but Tepra has a variety of types and it was saved. I was able to stick it neatly to the place where I did not notice the pat feeling also.
This review is about item#00666793.
Keyboard letters
5
From Japan
On 2014-06-12 09:04:50
I used it where the characters on the keyboard disappeared. It was nice to use white letters clearly in Tepra. It seems there are white letters on the black ground, so I think I will buy it at the next moment.
This review is about item#00666863.
As a store's shop label
5
From Japan
On 2014-03-08 19:52:15
When using the ground color for a dark color part, it is not good if there is a color of the base, so it was good to use this white type of white letters as it shines.
This review is about item#00666863.