Buy more than* S$200* and get FREE SHIPPING

  • Tepra PRO Tape Transparent Label
  • Tepra PRO Tape Transparent Label
  • Tepra PRO Tape Transparent Label
  • Tepra PRO Tape Transparent Label

Tepra PRO Tape Transparent Label ST18K

4.70 (20)
Item.#
00666827
Mfr.#
ST18K
Package Qty.
1Roll
Ship pack of
1
15.35 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (m)
8
Tape Width (mm)
18
TRUSCO Part Number
002-6808
AS ONE Part Number
6-4010-04
Character
Black text on transparent
Customer Reviews
5 star 16
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.70
20 Customer Reviews
The reviews are automatic translation.
Binder spine
5
From Japan
On 2017-06-07 20:59:10
Tepra's tapes are also available in handy because they are small in size and color assortment even in stores.
This review is about item#666942.
Tepra tape
3
From Japan
On 2017-03-24 18:22:24
There is no problem. In addition, I will purchase it if necessary.
This review is about item#666942.
Put it in the table of the file
5
From Japan
On 2017-02-16 16:53:18
It is cheaper than other stores, and shipping is quicker than anything, so even if you think that it is necessary you can make it in time.
This review is about item#666915.
Display of engine oil replacement timing
5
From Japan
On 2016-11-24 15:32:31
I am sorry because it is hard to place it in the town's mass merchandising store
This review is about item#666757.
When filling the product number / item name in the product
3
From Japan
On 2016-09-29 17:40:10
It is used when sticking a name plate on the product and filling in the product number and product name. Sometimes I struggle when peeling backing paper.
This review is about item#666967.
Organizing documents
4
From Japan
On 2016-07-29 11:58:56
It may be difficult to peel quickly when peeling.
This review is about item#00666967.
Displayed label
5
From Japan
On 2016-03-05 13:42:38
It is the same product with other store mail ordering, the price is cheap
This review is about item#00666827.
Tool arrangement
5
From Japan
On 2015-11-05 16:02:27
No problem
This review is about item#00666942.
File arrangement and others
5
From Japan
On 2015-10-14 13:43:57
I hope it improves the point that the tape film is hard to peel off
This review is about item#00666757.
For nameplate entry
5
From Japan
On 2015-09-22 00:33:50
I use it for filling the nameplate of Tarako. There is no particular problem. The price can be used without any problem.
This review is about item#00666757.